Slf-Retracting Lifeline, 20ft, Nylon, 310lb

3M DBI-SALA| Zoro #: G2076751| Mfr #: 3103208

$636.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20 ft.
Number of Legs: 1
Housing Material: Glass Reinforced Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076751 Mfr #: 3103208
Length: 20 ft.Number of Legs: 1
Housing Material: Glass Reinforced UrethaneColor: Blue
Weight Capacity: 310 lb.Strap Width: 1"
Visual Load Indicator: YesCable Dia.: 1"
Line Material: NylonStandards: ANSI, OSHA
Locking Anchorage Connection Hook Type: Swivel Snap HookLocking Harness Connection Hook Type: Carabiner
Item: Self-Retracting LifelineTensile Strength: 3000 lb.
Braking System: DiscCountry of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 20 ft., SRL Item Self-Retracting Lifeline, Number of Legs 1, Max. Working Load 420 lb., Line Material Nylon, SRL Housing Material Glass Reinforced Urethane, SRL Weight 6.3 lb., Anchorage Hook Type Swivel Snap Hook, Fall Braking System Disc, Harness Hook Type Swivel Snap Hook, Tensile Strength 3000 lb., Visual Load Indicator Yes

Reviews