Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Retracting Lifeline, 33 ft., 420 lb. Weight Capacity, Red

  • Zoro #: G0621279
  • Mfr #: 3590501
$525.00
  • Max. Working Load: 420 lb.
  • Item: Self Retracting Lifeline
  • Visual Load Indicator: Yes
See full product details
This item ships free.

3M Dbi-Sala #3590501 Specifications

  • Zoro #: G0621279
  • Mfr #: 3590501
Max. Working Load: 420 lb. Item: Self Retracting Lifeline
Visual Load Indicator: Yes Number of Legs: 1
Color: Red SRL Housing Material: Nylon
Series: Rebel(TM) Length: 33 ft.
Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502 SRL Item: Self-Retracting Lifeline
Weight Capacity: 420 lb. Anchorage End Connection Material: Steel
Harness End Connection: Snap Hook Anchorage End Connection: Steel Carabiner
RFID Equipped: No ANSI SRL Type: SRL
Lifeline Material: Stainless Steel Cable Harness End Connection Material: Steel
Brand and Series: 3M Protecta Rebel(TM) Minimum Weight Capacity: 90 lb
Anchorage End Connection Type: Carabiner Harness Connection: Steel Snap Hook
Anchoring Location: Overhead Only Replaceable Lifeline: No
Sealed: No Lifeline Length: 33 ft
ANSI SRL Class: Class B Lifeline Diameter: 3/16 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Rebel? self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. Rebel? SRL?s feature a 420 pound (190 kg) user capacity, a robust design to ensure longevity and are available in lengths from 6 ft. (1.8m) to 100 ft. (30.5m). Available in either aluminum or composite housing models, these SRL?s are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

  • Rugged, lightweight thermoplastic housing
  • Stackable housing design
  • Built-in carrying handle
  • 33 ft. (10m) 3/16" (5mm) stainless steel cable lifeline
  • Swiveling self-locking snap hook with impact indicator
  • Speed sensing all metal brake system
  • Internal energy absorption system
  • Reserve lifeline system
  • Side lifeline exit with ergonomic handle
  • High strength, corrosion resistant components

Reviews of 3M Dbi-Sala #3590501