Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Retracting Lifeline, 50 ft., 420 lb. Weight Capacity, Blue/Gray

  • Zoro #: G0621166
  • Mfr #: 3400926
$3,919.12
  • Max. Working Load: 420 lb.
  • Item: Self Retracting Lifeline
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Dbi-Sala #3400926 Specifications

  • Zoro #: G0621166
  • Mfr #: 3400926
Max. Working Load: 420 lb. Item: Self Retracting Lifeline
Weight Capacity: 420 lb. Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.4, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Visual Load Indicator: Yes Color: Blue/Gray
Number of Legs: 1 SRL Housing Material: Nylon
Length: 50 ft. Series: Sealed-Blok(TM)
SRL Item: Integrated Rescue Self-Retracting Lifeline Sealed: Yes
Anchorage End Connection Material: Stainless Steel Lifeline Length: 50 ft
Anchorage End Connection Type: Carabiner Replaceable Lifeline: Yes
Anchorage End Connection: Stainless Steel Carabiner ANSI SRL Type: SRL-R
Minimum Weight Capacity: 90 lb ANSI SRL Class: Class B
Harness Connection: Steel Snap Hook Harness End Connection Material: Steel
Lifeline Material: Stainless Steel Cable Lifeline Diameter: 3/16 in
Brand and Series: 3M DBI-Sala Sealed-Blok(TM) Harness End Connection: Snap Hook
Rescue Method: Assisted Rescue Mode: Lower, Raise
RFID Equipped: Yes Anchoring Location: Overhead Only
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These Sealed Blok? self retracting lifelines (SRL?s) incorporate a patented concept that separates all dynamic components, including the motor spring and brake, from foreign elements such as grease, moisture and dirt. You can always trust your SRL to work at peak efficiency without worrying about the environment you're working in. Our sealed SRLs are backed by decades of proven field service for absolute confidence, safety and reliability. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

  • Environmentally sealed dynamic components
  • 3-way emergency retrieval system
  • Integrated quick-mount bracket
  • Extremely durable construction
  • 50 ft. (15m) 3/16" (5mm) stainless steel cable lifeline
  • FAST-Line? cable lifeline replacement system
  • FAST-Line? means LIFETIME field recertification - conditions apply
  • Anti-ratcheting locking system
  • Built-in carrying handle
  • Swiveling stainless steel snap hook with impact indicator

Reviews of 3M Dbi-Sala #3400926