HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Self-Retrctng Lifeline, 6 ft, Nylon, 310 lb

3M DBI-SALA| Zoro #: G1927423| Mfr #: 3102000

$454.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Number of Legs: 2
Housing Material: ALuminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927423 Mfr #: 3102000
Length: 6 ft.Number of Legs: 2
Housing Material: ALuminumColor: None
Strap Width: 1"Visual Load Indicator: No
Line Material: NylonLocking Harness Connection Hook Type: Quick Connect
Standards: ANSI Z359.1-1992, ANSI Z359.1-1992, CE, OSHA 1910.66, OSHA 1926.502Weight Capacity: 310 lb.
Anchorage Hook Gate Opening: 2-1/4"Item: Self-Retracting Lifeline
Tensile Strength: 5000 lb.Country of Origin (subject to change): United States

Description

Self-Retracting Lifeline, SRL Length 6 ft., SRL Item Self-Retracting Lifeline, Number of Legs 2, Max. Working Load 310 lb., Line Material Nylon, SRL Housing Material Aluminum, SRL Weight 5.4 lb., Series Duraseal, Anchorage Hook Type Aluminum Rebar Hook, Harness Hook Type Quick Connect, Tensile Strength 5000 lb., Visual Load Indicator No, Anchorage Hook Gate Opening 2-1/4 In.

Reviews