This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 6 ft., Blue 3102003

Self Retracting Lifeline, 6 ft., Blue (Discontinued)

  • Mfr # 3102003
  • Zoro # G3374472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3102003
Zoro #
G3374472
UPC #
00840779001187
Country of Origin
United States

Dimensions

Length
6 ft.
SRL Length
6 ft.
Strap Width
1"
Cable Dia.
1"

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI, OSHA
Number of Legs
2
Series
Talon(TM)
SRL Weight
5.9 lb.
Visual Load Indicator
Yes
For Use With
Full Body Harness and Anchor
Locking Anchorage Connection Hook Type
Flat Steel Rebar Hook
Harness Hook Type
Quick Connect
Includes
Comfort Pad, Two Lanyard Keepers
Anchorage Hook Type
Steel Rebar Hook
Anchorage Hook Gate Opening
2-1/4"
Braking System
Inertia
Locking Harness Connection Hook Type
Built In Connector
Tensile Strength
3000 lb.
Housing Material
Nylon
Max. Working Load
310 lb.
SRL Housing Material
Nylon
Fall Braking System
Inertia
Lifeline Material
Web
ANSI SRL Type
SRL-P

Description

Self-Retracting Lifeline, ANSI SRL Type SRL-P, Number of Legs 2, Weight Capacity 310 lb, Series TurboLite, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.