Self Retracting Lifeline Kit, 420 lb. Weight Capacity, Blue (Discontinued)
- Mfr # 3101686
- Zoro # G5144012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3101686
Zoro #
G5144012
UPC #
840779198719
Country of Origin
China
Dimensions
Lifeline Width
1-13/32"
Tagline Length
No Tagline
Details
Item
Self Retracting Lifeline Kit
Weight Capacity
420 lb.
Color
Blue
Standards
ANSI Z359.14, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Zinc Plated Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection Type
Carabiner
Sealed
No
Minimum Weight Capacity
420 lb.
Replaceable Lifeline
No
Lifeline Material
Polyester Webbing
Anchorage End Connection Material
Zinc Plated Steel
Visual Load Indicator
Yes
SRL Housing Material
Polycarbonate
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.14
OSHA Standards Met
OSHA 1926.502
ANSI SRL Type
SRL
Description
Self-Retracting Lifeline Kit, Tagline Length No Tagline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok (TM), ANSI Standards Met ANSI Z359.14, Color Blue, Lifeline Width 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.