customer-service Help
3M Dbi-Sala

Shock-Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red

3M Dbi-Sala Shock-Absorbing Lanyard,  6 ft.,  310 lb. Weight Capacity,  Red 1340230
Tap to zoom
Hover or click to zoom
$68.24
  • Item: Shock-Absorbing Lanyard
  • Length: 6 ft.
  • Series: PRO-Stop(TM)
See full product details
Orders over $75 ship free.

Total: $68.24

3M Dbi-Sala #1340230 Specifications

  • Item: Shock-Absorbing Lanyard
  • Length: 6 ft.
  • Series: PRO-Stop(TM)
  • Weight Capacity: 310 lb.
  • Color: Red
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: 2-1/2" Steel Rebar Hook
  • Max. Working Load: 310 lb.
  • Standards: ANSI A10.32, OSHA 1910.66, OSHA 1926.502
  • Number of Legs: 1
  • Visual Load Indicator: Yes
  • Hardware Material: Steel
  • Adjustable Length: No
  • Harness End Connection Material: Steel
  • Harness End Connection: Snap Hook
  • Rebar Hook Gate Opening Size: 2-1/2"
  • Anchorage End Connection Type: Rebar Hook
  • Max. Working Length: 6 ft.
  • Includes Rescue Ring: No
  • Anchorage End Connection Material: Steel
  • Harness Connection Gate Opening Size: 3/4"
  • Shock-Absorbing Lanyard Material: Polyester
  • Shock Absorbing Type: Tubular Webbing
  • RFID Equipped: No
  • Brand and Series: 3M Protecta PRO-Stop(TM)
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): United States

Description

Shock-Absorbing Lanyard, Anchorage End Connection 2-1/2 in Steel Rebar Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Brand and Series 3M Protecta PRO-Stop(TM), Color Red, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Tubular Webbing

Reviews of 3M Dbi-Sala #1340230