Skip to Main Content
customer-service Help
3M Dbi-Sala

Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow

3M Dbi-Sala Shock Absorbing Lanyard,  6 ft.,  310 lb. Weight Capacity,  Yellow 1241461
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.20
  • Item: Shock Absorbing Lanyard
  • Length: 6 ft.
  • Series: Retrax(TM)
See full product details
This item ships free.
Total: $146.20

3M Dbi-Sala #1241461 Specifications

  • Item: Shock Absorbing Lanyard
  • Length: 6 ft.
  • Series: Retrax(TM)
  • Weight Capacity: 310 lb.
  • Color: Yellow
  • Tensile Strength: 5000 lb.
  • Harness Connection: Snap Hook
  • Anchorage End Connection: Rebar Hook
  • Harness Hook Gate Opening: 3/4"
  • Line Material: Polyester
  • Locking Anchorage Connection Hook Type: (2) Snap
  • Working Length: 6 ft.
  • Locking Harness Connection Hook Type: Rebar
  • Visual Load Indicator: Yes
  • Hardware Material: Alloy Steel
  • Strap Width: 1-3/16"
  • Extended Fall Length: 10 ft.
  • Max. Working Load: 310 lb.
  • Harness Hook Type: Rebar Hook
  • Anchorage Hook Type: Snap Hook
  • Shock Absorbing Lanyard Type: Stretchable
  • Number of Legs: 1
  • Anchorage Hook Gate Opening: 3/4"
  • Number of Rescue Rings: 0
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shock-Absorbing Tie-Back Lanyard, Color Yellow, Hardware Material Alloy Steel, Visual Load Indicator Yes, Number of Legs 1, Series Retrax(TM), Weight Capacity 310 lb

Reviews of 3M Dbi-Sala #1241461