3M
Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V
Mfr # DBR/Y-6(KIT)
Zoro # G3609855
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 10 AWG
- Material Polypropylene
- Temp. Range Up to 221 Degrees F
- Includes Tube Moisture-Resistant Grease Sealant and Performance Plus Wire Connector R/Y+ (Red and Yellow)
- Color Blue, Orange, Red, Yellow
Explore More Products
- 3M Short-Barrel Splice, 2.13 in., Violet, PK10 10008
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V 5302
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 BSV10Q
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 MNG18BCX
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L 72-N6
- 3M 5/8kv Termination Kit 7624-T-110-17GX
- 3M Resin Comp Splice Kit, 2 AWG to 250 kcmil 5313
- 3M Replacement for 3M 94787 94787 3M
- 3M Butt Splice Connector, 22-18 AWG, PK1000 MU18BCHTK
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 20510
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 MU14BCX
- 3M Splicing Connectors