3M Cubitron
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # XC991187938
Zoro # G7477867
Sold in multiples of 20 for $247.80
$247.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic 60440305518
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit 90006
- 3M CUBITRON Depressed Center Wheels, Type 27, 5 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic 66537
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic 64316
- 3M CUBITRON Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain 7100245009
- 3M CUBITRON Depressed Center Grinding Wheel, 60 Grit 90047
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit 90050
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit 90018
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit 90043
- CGW ABRASIVES CGW Abrasives 35621 Depressed Center Wheel 4-1/2" x 1/4" x 5/8- 11 INT T27 24 Grit Aluminum Oxide 35621
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 20125
- 3M Cubitron Depressed Center Wheels