3M

Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic

3M Depressed Center Wheels,  Type 27,  4 in Dia,  0.25 in Thick,  5/8 in Arbor Hole Size,  Ceramic 78468-Q
Hover or click to zoom Tap to zoom
  • Item: Depressed Center Wheels
  • Abrasive Wheel Type: Type 27
  • Abrasive Wheel Diameter: 4 in
  • Thickness: 0.25 in
  • Arbor Hole Size: 5/8 in
  • Abrasive Material: Ceramic
  • Abrasive Grit: 36
  • Max. RPM: 15,300 RPM
See full product details
$22.91

Subtotal: $22.91

3M #78468-Q Specifications

  • Item: Depressed Center Wheels
  • Abrasive Wheel Type: Type 27
  • Abrasive Wheel Diameter: 4 in
  • Thickness: 0.25 in
  • Arbor Hole Size: 5/8 in
  • Abrasive Material: Ceramic
  • Abrasive Grit: 36
  • Max. RPM: 15,300 RPM
  • Series: CUBITRON II
  • Diameter: 4 in
  • Arbor Size: 5/8 in
  • Application: Aluminum, Ferrous Metal, Stainless
  • Grade: Very Coarse
  • Country of Origin (subject to change): Austria

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 in, Thickness 0.25 in, Arbor Hole Size 5/8 in, Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 15,300 RPM, Series CUBITRON II, Grade Very Coarse, Application Aluminum, Ferrous Metal, Stainless

Reviews of 3M #78468-Q

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.