Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

6" dia.Type 27 Depressed Center Wheels

  • Zoro #: G3941959
  • Mfr #: 87447

$9.40 /ea

Order in multiples of 20

Details
  • Diameter: 6"
  • Grade: Very Coarse
  • Arbor Hole Size: 5/8"-11
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #87447 Specifications

  • Zoro #: G3941959
  • Mfr #: 87447
Diameter: 6" Grade: Very Coarse
Arbor Hole Size: 5/8"-11 Application: All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
Abrasive Wheel Diameter: 6" Thickness: 1/4"
Max. RPM: 10,200 Arbor Size: 5/8"-11
Abrasive Material: Ceramic Grain Item: Depressed Center Wheels
Abrasive Grit: 36 Abrasive Wheel Type: Type 27
Series: Silver Country of Origin (subject to change): Austria

Description

Shop Zoro’s collection of wheels, including everything from depressed center wheels, cut-off wheels, and straight-grinding wheels. 3M Depressed Center Wheels include characteristics like: Diameter: 6", Thickness: 1/4", Arbor Hole Size: 5/8"-11.

Reviews of 3M #87447