SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Desk Organizer, 2 3/4Hx10 1/4Wx6 3/4D In

3M| Zoro #: G2067493| Mfr #: C50

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Desk Supply OrganizerHeight: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067493 Mfr #: C50
Color: BlackItem: Desk Supply Organizer
Height: 2-3/4"Material: Plastic
Width: 10-1/4"Number of Compartments: 6
Includes: (1) 3x3" Self Stick Notes,Tape and FlagsDepth: 6-3/4"
Country of Origin (subject to change): China

Description

Desk Supply Organizer, Number of Compartments 6, Black, Plastic, Height 2-3/4 In., Width 10-1/4 In., Depth 6-3/4 In., Includes (1) 3x3 In. Self Stick Notes,Tape and Flags

Reviews