This item is Discontinued.

No Product Image Available

D/F Discs 777F 3" Dia., 120 Grit, PK200 (Discontinued)

  • Mfr # 7010361072
  • Zoro # G7674989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010361072
Zoro #
G7674989
UPC #
00051141280721
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Item
D/F Discs
Abrasive Material
Aluminum Oxide
Series
777F
Abrasive Grade
Fine
Abrasive Grit
120
Max. RPM
20,000 RPM

Description

D/F Discs, Abrasive Material Aluminum Oxide, Series 777F, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.