DF Series Fltr Cartridge, Model DFG010PP, Package Quantity 16, 150 gpm, 10 Micron, 7" O.D., 27.8" H (Discontinued)
- Mfr # DFG010PP2R
- Zoro # G4090742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFG010PP2R
Zoro #
G4090742
UPC #
00016145069260
Country of Origin
United States
Dimensions
Height
27.8"
Outside Dia.
7"
Details
Application
Flow Rate
150 gpm
Max. Temp.
180 Degrees F
Microns
10
Service Life
1.4 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene with Closed End
Item
DF Series Fltr Cartridge,Model DFG010PP,Package Quantity 16
Description
DF Series Fltr Cartridge,Model DFG010PP,Package Quantity 16, Package Quantity 16
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.