KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamond Floor Pad Plus, 13 In, Sienna, PK5

3M| Zoro #: G0515365| Mfr #: 48194

$146.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Diamond Floor Pad Plus
Material: Non-Woven Polyester Fiber
Size: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515365 Mfr #: 48194
Item: Diamond Floor Pad PlusMaterial: Non-Woven Polyester Fiber
Size: 13"For Use With: Automatic Floor Scrubbers or Electric, Battery or Propane Burnishers
Speed: 175 to 350 rpm or 1500 to 3000 rpmSub-Category: Stone Floor Pads
Color: SiennaCenter Hole: 3-3/4"
Country of Origin (subject to change): France

Description

Diamond Floor Pad Plus, Sienna, Size 13 In., 175 to 350 rpm or 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Automatic Floor Scrubbers or Electric, Battery or Propane Burnishers, 3-3/4 In. Center Hole, Package Quantity 5

Reviews