Diamond Floor Pad Plus, 17 In, Purple, PK5

3M| Zoro #: G1460444| Mfr #: 47951

$256.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460444 Mfr #: 47951
Item: Diamond Floor Pad PlusSpeed: 175 to 350 rpm or 1500 to 3000 rpm
Center Hole: 3-3/4"Sub-Category: Stone Floor Pads
Material: Non-Woven Polyester FiberColor: Purple
Size: 17"Country of Origin (subject to change): France

Product Description

Diamond Floor Pad Plus, Purple, Size 17 In., 175 to 350 rpm or 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Automatic Floor Scrubbers or Electric, Battery or Propane Burnishers, 3-3/4 In. Center Hole, Package Quantity 5
Save 15%. Sign up for Z-mail.