JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Dieless Crimper, 26 to 16 AWG, 10" L

3M| Zoro #: G2403536| Mfr #: E9BM

$78.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403536 Mfr #: E9BM
Adjustable: ManualItem: Dieless Crimper
Features: Handles All Wire Gauges, Parallel Closing Action with Adjustable JawsReplacement Die Code: None
Overall Length: 10"Handle Type: Straight
Primary Crimping Application: Electrical Wire and CableCapacity: 26 to 16 AWG
Max. Crimping Force: Not RatedInsulated / Uninsulated: Uninsulated
Cuts: NoStrips: No
Country of Origin (subject to change): Taiwan

Product Description

Primary Crimping Application Electrical Wire and Cable, Dieless Crimper, Uninsulated, Capacity 26 to 16 AWG, Overall Length 10 In., For Use With 3M 211, 557TG2, U1B, U1R, UAL, UB2A, UB2A-D, UCC, UDW2, UG, UP2, UP3, UPB, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D, UY2D Connectors, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Straight, Replacement Die Code None, Features Handles All Wire Gauges, Parallel Closing Action with Adjustable Jaws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.