Filter, P100, Magenta, Bayonet, PK2

3M| Zoro #: G1215523| Mfr #: 2296

$12.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: P100, Nuisance Level AG
Color Code: Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215523 Mfr #: 2296
Standards: Niosh ApprovedApproved for: P100, Nuisance Level AG
Color Code: MagentaFor Use With: 3M(TM) Half and Full Respirators
Connection: BayonetCountry of Origin (subject to change): United States

Description

Disk Filter, Color Code Magenta, Approved for P100, Nuisance Level AG, Bayonet Connection, For Use With 3M(TM) Half and Full Respirators, Standards NIOSH Approved, Package Quantity 2. For occupational use only

Reviews