Skip to Main Content
customer-service Help
3M

Disk Filter, Bayonet, P100, Nuisance Level OV, Magenta

3M Disk Filter,  Bayonet,  P100,  Nuisance Level OV,  Magenta 2297
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.89 ($7.45/unit)
  • For Use With: 3M(TM) Half and Full Respirators
  • Cartridge Approved For: OV, P100
  • Color Code: Magenta
See full product details
Orders over $75 ship free.
Total: $14.89

3M #2297 Specifications

  • For Use With: 3M(TM) Half and Full Respirators
  • Cartridge Approved For: OV, P100
  • Color Code: Magenta
  • Respirator Connection Type: Bayonet
  • Typical Application: Arsenic, Asbestos, Assembly And Mechanical, Brazing, Cadmium, Cleaning, MDA, Metal Pouring Including Exposure To Lead, Painting, Torch Cutting, Welding
  • Standards: NIOSH
  • Approved for: P100, Nuisance Level OV
  • Item: Filter
  • Respirator Cartridge Type: Air Purifying Respirator
  • Connection: Bayonet
  • Package Quantity: PK2
  • Series: 6000
  • NIOSH Rating: Nuisance Organic Vapor, P100
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter, NIOSH Rating Nuisance Organic Vapor, P100, Magenta, Compatible with Brand and Series 3M 5000 Series, 3M 6000 Series, 3M 7000 Series, 3M FF-400 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2

Restrictions and Compliance

  • ***

Reviews of 3M #2297