Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Displacement Connector, 18-14 AWG, PK100

  • Zoro #: G1868273
  • Mfr #: 560B BOX
3M Displacement Connector, 18-14 AWG, PK100 560B BOX
3M Displacement Connector, 18-14 AWG, PK100 560B BOX
3M Displacement Connector, 18-14 AWG, PK100 560B BOX
$14.07 ($0.14/unit)
  • Insulation Material: Polypropylene
  • Max. Insulation Dia.: 0.145 in
  • Wire Range (Run): 18 to 16 AWG
See full product details
Orders over $75 ship free.

3M #560B BOX Specifications

  • Zoro #: G1868273
  • Mfr #: 560B BOX
Insulation Material: Polypropylene Max. Insulation Dia.: 0.145 in
Wire Range (Run): 18 to 16 AWG Max. Voltage: 600 V
Wire Type: Electrical Fill Material: No Fill
Application: Dry Environment Connector Type: Single U-Element
Wire Range (Tap): 18 to 16 AWG Color: Blue
Crimping Tool: 2JLF8 Number of Ports: 2
Item: Insulation Displacement Connector Max. Temp.: 221 Degrees F
Standards: UL Listed Flame Retardant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulation Displacement Connector, Wire Type Electrical, Connector Type Single U-Element, Fill Material No Fill, Wire Range (Run) 18 to 16 AWG, Wire Range (Tap) 18 to 16 AWG, Color Blue, Max. Insulation Dia. 0.145 in, Number of Ports 2, Application Dry Environment, Yes, Max. Voltage 600 V, Insulation Material Polypropylene, Max. Temp. 221 Degrees F, Crimping Tool 2JLF8, Standards UL Listed, Package Quantity 100

Reviews of 3M #560B BOX