Displacement Connector, 22-16AWG, PK100

3M| Zoro #: G1546115| Mfr #: 558 BOX

$30.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedCrimping Tool: 2JLF8Wire Range (Tap): 22 to 16 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546115 Mfr #: 558 BOX
Color: RedCrimping Tool: 2JLF8
Wire Range (Tap): 22 to 16 AWGWire Range (Run): 22 to 16 AWG
Max. Temp.: 221 Degrees FApplication: Dry Environment
Item: Insulation Displacement ConnectorFill Material: No Fill
Flame Retardant: YesMax. Insulation Dia.: 0.120"
Max. Voltage: 600VNumber of Ports: 2
Insulation Material: PolypropyleneWire Type: Electrical
Standards: UL Listed, CSA Certified, CE CertifiedConnector Type: Double U-Element
Country of Origin (subject to change): United States

Description

Insulation Displacement Connector, Dry Environment, Connector Type Double U-Element, Color Red, Solid Wire Range 22-16 AWG, Stranded Wire Range 22-16 AWG, Max Insulation Dia 0.12 In, Number of Ports 2, Application Electrical Power, Flame Retardant, 600 Volts AC/DC, Max Temp 221 F, Material of Construction Polypropylene, Crimping Tool 2JLF8, Standards UL/ CSA/ CE Certified, Package Quantity 100

Reviews