PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Displacement Connector, 26-19 AWG, PK500

3M| Zoro #: G2323167| Mfr #: UR2 PK500

$98.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedCrimping Tool: 2JLF8Wire Range (Tap): 26 to 19 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323167 Mfr #: UR2 PK500
Color: RedCrimping Tool: 2JLF8
Wire Range (Tap): 26 to 19 AWGWire Range (Run): 26 to 19 AWG
Max. Temp.: 140 Degrees FApplication: Moisture Resistant
Item: Insulation Displacement ConnectorFill Material: Gel
Flame Retardant: NoMax. Insulation Dia.: 0.082"
Max. Voltage: 600VNumber of Ports: 3
Insulation Material: PolypropyleneWire Type: Telecommunications
Standards: Ul ListedConnector Type: Pigtail
Country of Origin (subject to change): United States

Description

Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Red, Solid Wire Range 26-19 AWG, Max Insulation Dia 0.082 In, Number of Ports 3, Application Telecommunications, Max Temp -40 to 285 F, Material of Construction Polypropylene, Crimping Tool 2JLF8, Standards UL Listed, Package Quantity 500

Reviews