Displacement Connector, 26-19 AWG, PK500

3M| Zoro #: G1896675| Mfr #: UY2 PK500

$87.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Material: Gel
Crimping Tool: 2JLF8
Number of Ports: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896675 Mfr #: UY2 PK500
Fill Material: GelCrimping Tool: 2JLF8
Number of Ports: 2Color: Yellow
Max. Temp.: 140 Degrees FMax. Voltage: 600V
Connector Type: PigtailMax. Insulation Dia.: 0.082"
Wire Range (Run): 26 to 19 AWGWire Range (Tap): 26 to 19 AWG
Flame Retardant: NoStandards: Ul Listed
Wire Type: TelecommunicationsApplication: Moisture Resistant
Item: Insulation Displacement ConnectorInsulation Material: Polypropylene
Country of Origin (subject to change): United States

Description

Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow, Solid Wire Range 26-19 AWG, Max Insulation Dia 0.082 In, Number of Ports 2, Application Telecommunications, Max Temp -40 to 285 F, Material of Construction Polypropylene, Crimping Tool 2JLF8, Standards UL Listed, Package Quantity 500

Reviews