- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Hearing Protection
- /
- Ear Plugs
- /
- Disposable Corded Ear Plugs, Bullet Shape, 32 dB, 200 Pairs, Yellow
3M
Disposable Corded Ear Plugs, Bullet Shape, 32 dB, 200 Pairs, Yellow
- Zoro #: G2446268
- Mfr #: 10080529120172
$65.27
pkg. of 200 ($0.33/ea)
- Item: Ear Plugs
- Ear Plug Shape: Bullet
- Disposable/ Reusable: Disposable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.27
3M #10080529120172 Specifications
- Zoro #: G2446268
- Mfr #: 10080529120172
- Item: Ear Plugs
- Ear Plug Shape: Bullet
- Disposable/ Reusable: Disposable
- Cord Options: Corded
- Noise Reduction Rating NRR: 32 dB
- Pairs Per Package: 200
- Color: Yellow
- Ear Plug Size: M
- Corded/Banded: Corded
- Country of Origin (subject to change): United States
Description
3M E-A-R3 Taperfit Ear Plugs Are Made Of Self-Adjusting Polyurethane Foam. The Tapered Shape Makes Insertion And Removal Easy. Slow Recovery Foam Inserts Easily And Stays In Place. These Plugs Have A Nrr 32Db. 200 Pairs Per Dispenser. ,Medium
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of 3M #10080529120172
Explore more
- 3M 3M 4309944 32 DB Foam Tekk Protection Disposable Earplug - Orange & Purple 4309944
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, 200 Pairs, Yellow 311-1250
- 3M Reusable Uncorded Ear Plugs, Flanged Shape, 25 dB, 1 Pairs 340-4001
- 3M Disposable Ear Plugs 92059-80025T
- 3M Reusable Banded Ear Plugs, Bell Shape, 28 dB, 1 Pairs, Orange/Yellow 320-1000
- 3M 3M Disp Earplg 32Db 80Pr 92800-80-6DC
- MOLDEX Reusable Corded Ear Plugs, Flanged Shape, 24 dB, 1 Pairs, Tan 6499
- 3M Ear Plugs