Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Corded Ear Plugs, Bullet Shape, 33 dB, 200 Pairs

  • Zoro #: G3296133
  • Mfr #: 11035
3M Disposable Corded Ear Plugs,  Bullet Shape,  33 dB,  200 Pairs 11035
3M Disposable Corded Ear Plugs,  Bullet Shape,  33 dB,  200 Pairs 11035
3M Disposable Corded Ear Plugs,  Bullet Shape,  33 dB,  200 Pairs 11035
3M Disposable Corded Ear Plugs,  Bullet Shape,  33 dB,  200 Pairs 11035
$57.52 ($0.29/unit)
  • Pairs Per Package: 200
  • Cord/Band Material: Vinyl
  • Cord Material - Hearing Protection: Vinyl
See full product details
Orders over $75 ship free.

3M #11035 Specifications

  • Zoro #: G3296133
  • Mfr #: 11035
Pairs Per Package: 200 Cord/Band Material: Vinyl
Cord Material - Hearing Protection: Vinyl Cord/Band Color: Orange
Color: Red/Yellow Ear Plug Material: Soft Foam
Band Material - Hearing Protection: Vinyl Ear Plug Pair Pack Type: Plastic Bag
Noise Reduction Rating NRR: 33 dB Cord Color: Orange
Band Color - Hearing Protection: Orange Ear Plug Color: Orange, Yellow
Item: Ear Plugs Series: E-A-Rsoft Yellow Neons Blasts
Ear Plug Size: M Metal Detectable: No
Ear Plug Shape: Bullet Ear Plug Packaging: Bulk Box, Wrapped Pairs
Standards: CSA Class AL Insertion Method: Roll-Down
Corded/Banded: Corded Disposable/ Reusable: Disposable
Cord Options: Corded Pairs per Package: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Disposable, Corded, 200 Pairs per Package, Noise Reduction Rating NRR 33 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Bullet, Ear Plug Color Orange, Yellow, Ear Plug Material Soft Foam, Band Color - Hearing Protection Orange, Band Material - Hearing Protection Vinyl, Ear Plug Packaging Bulk Box, Wrapped Pairs, Standards ANSI S3.19-1974, Package Quantity 200

Reviews of 3M #11035