customer-service Help
3M

Disposable Corded Ear Plugs, Bullet Shape, 33 dB, 200 Pairs, Yellow

$59.47
pkg. of 200 ($0.30/ea)
  • Item: Ear Plugs
  • Ear Plug Shape: Bullet
  • Disposable/ Reusable: Disposable
See full product details
Orders over $75 ship free.

Total: $59.47

3M #10080529110340 Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Bullet
  • Disposable/ Reusable: Disposable
  • Cord Options: Corded
  • Noise Reduction Rating NRR: 33 dB
  • Pairs Per Package: 200
  • Color: Yellow
  • Ear Plug Size: L
  • Corded/Banded: Corded
  • Country of Origin (subject to change): United States

Description

3M E-A-Rsoft Yellow Neons Earplugs Seal The Ear Canal With Soft, Slow-Recovery Foam For Excellent Noise Reduction And Comfort.,Large

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of 3M #10080529110340