- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Disposable Clothing
- /
- Disposable Suits & Coveralls
- /
- Disposable Coveralls, L, 25 PK, White, Microporous Polyethylene Laminate, Polypropylene, Zipper
Shop Alternate Products
This Product is Discontinued
3M
Disposable Coveralls, L, 25 PK, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (Discontinued)
Mfr # 4510CS-BLK-L
Zoro # G7293546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Coverall Style Collared Coverall
- Disposable Clothing Size L
- Material Non-Porous Film Laminate
- Fits Chest Size 39 in to 43 in
Customers Also Purchased
- Brand 3M
-
MFR #
4510CS-BLK-L
-
Zoro #
G7293546
- UPC # 04046719646340
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Disposable Clothing Size | L |
Fits Chest Size | 39 in to 43 in |
Fits Waist Size | 51 in |
Height - Minimum | 69 in |
Chest Size - Minimum | 39 in |
Named Size | L |
Height - Maximum | 71 in |
Chest Size - Maximum | 43 in |
Details
Coverall Style | Collared Coverall |
Material | Non-Porous Film Laminate |
Series | 4510CS |
Ankle Style | Elastic |
Item | Disposable Coveralls |
Cuff Styles | Elastic |
Seam Style | Bound, Serged |
Closure Type | Zipper |
Color | White |
Standards | EN 1073-2, EN 1149, EN 13034, EN 340, EN ISO 13982-1, EN ISO 17491-4 |
Fabric Weight | 1.66 oz |
Inseam | 32 in |
Cuff Style | Elastic |
Features | 2 Panel Hood, Elastic Waist, Radioactive Particulate Protection |
Includes Thumb Loops | No |
Protection Type | Liquid & Particulate |
Reduced Spray | Yes |
Hood Style | Elastic |
Gas Tight | No |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash |
Packaging | Bulk |
Liquid Tight | No |
Coverall Material | Microporous Film Laminate |
Sterile/Non-Sterile | Non-Sterile |
Closure Features | Two-Way Zipper |
Attached Hood | No |
Includes Outer Boot Flaps | No |
Material Weight | 47 g/sq m |
ISO Cleanroom Class | ISO 4 (Class 10) and above |
Brand and Series | 3M |
High Visibility | No |
Coverall Construction | Collared with Elastic Cuffs and Elastic Ankles |
Breathable Back Style | Not Applicable |
Federal 209E Clean Room Class | 10, 100, 1000, 10000, 100000 |
Garment Style | Coverall |
ISO Class | ISO 4 |
Anti-Static | Yes |
Spray Tight | No |
Hazard Type | Dry Particulate, Liquid Splash |
Includes Boot Covers | No |
Material Performance | Light Duty |
Pathogen & Chemical Ratings | Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005 |
High-Visibility | No |
Accessory Type | Disposable Coveralls |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | Not Applicable |
Federal 209E Cleanroom Class | 10 |
Pathogen and Chemical Ratings | Meets EN ISO 22610:2007, Meets ISO 16603:2004, Meets ISO 22611:2003, Meets ISO 22612:2005 |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash |
Ankle Closure | Elastic |
Number of Reflective Stripes | Not Applicable |
Reflective Stripe Location | Not Applicable |
Reflective Stripe Color | Not Applicable |
Reflective Stripe Orientation | Not Applicable |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features 2 Panel Hood, Elastic Waist, Radioactive Particulate Protection, Federal 209E Cleanroom Class 10, Gas Tight No, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids