3M

Disposable Respirator, N95, PK440

3M Disposable Respirator, N95, PK440 1870+BULK
Hover or click to zoom Tap to zoom
$865.23
pkg. of 440 ($1.97/ea)
  • Mask Size: Universal
  • ASTM Splash Rating: Level 3
  • Mask Shape: Flat-Fold
  • NIOSH Rating: N95
  • Mask Material: Polypropylene
  • Includes Eyeshield: No
  • Exhalation Valve: No
  • Mask Headstrap Type: Dual, Adjustable
See full product details
This item ships free.

Total: $865.23

3M #1870+BULK Specifications

  • Mask Size: Universal
  • ASTM Splash Rating: Level 3
  • Mask Shape: Flat-Fold
  • NIOSH Rating: N95
  • Mask Material: Polypropylene
  • Includes Eyeshield: No
  • Exhalation Valve: No
  • Mask Headstrap Type: Dual, Adjustable
  • Item: Disposable Respirators
  • Nosepiece Type: Metal Nose Clip
  • ISO Cleanroom Class: Not Rated
  • Country of Origin (subject to change): United States

Description

Disposable Respirators, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 440

Reviews of 3M #1870+BULK