BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disposable Particulate Resp, N95, S, PK50

3M| Zoro #: G2183693| Mfr #: 9105S

$27.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Seal: None
Latex Content: Latex Free
Nuisance Odor Removal: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183693 Mfr #: 9105S
Face Seal: NoneLatex Content: Latex Free
Nuisance Odor Removal: NoneStandards: Niosh Approved
Individually Packaged: NoIncludes: Advanced Electrostatic Media
Mask Size: SRespirator Shape: Flat-Fold
Exhalation Valve: NoFilter Class: N95
Color: WhiteFluid Resistant: No
Nose Clip: YesHeadstrap Type: Dual, Non-Adjustable
Country of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip Yes, Nuisance Odor Removal None, Mask Size S, Color White, Headstrap Type Dual, Non-Adjustable, Includes Advanced Electrostatic Media, Standards NIOSH Approved, Respirator Shape Flat-Fold, Individually Packaged No, Fluid Resistant No, Package Quantity 50. For occupational use only

Reviews