KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Respirator, N95, Universal, PK10

3M| Zoro #: G1793373| Mfr #: 8211

$27.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Headstrap Type: Dual, Non-Adjustable
Respirator Shape: Molded
Includes: 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793373 Mfr #: 8211
Headstrap Type: Dual, Non-AdjustableRespirator Shape: Molded
Includes: 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic MediaColor: White
Mask Size: UniversalFilter Class: N95
Fluid Resistant: NoItem: Disposable Respirator
Nuisance Odor Removal: NoneNose Clip: Yes
Latex Content: Latex FreeIndividually Packaged: No
Face Seal: FullExhalation Valve: Yes
Standards: Niosh ApprovedCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal Full, Nose Clip Yes, Nuisance Odor Removal None, Mask Size Universal, Color White, Headstrap Type Dual, Non-Adjustable, Includes 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, M-Noseclip, Comfortable foam face seal, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10. For occupational use only

Reviews