SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Respirator, N95, Universal, PK10

3M| Zoro #: G0402123| Mfr #: 8514

$58.73 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Respirator Shape: MoldedLatex Content: Latex FreeColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402123 Mfr #: 8514
Respirator Shape: MoldedLatex Content: Latex Free
Color: WhiteFilter Class: N95
Face Seal: NoneHeadstrap Type: Dual, Adjustable
Nose Clip: YesIncludes: 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, Welding Web, Carbon Filter material
Standards: Niosh ApprovedExhalation Valve: Yes
Mask Size: UniversalNuisance Odor Removal: Organic Vapor, Ozone
Item: Disposable RespiratorIndividually Packaged: No
Fluid Resistant: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve Yes, Face Seal None, Nose Clip Yes, Nuisance Odor Removal Organic Vapor, Ozone, Mask Size Universal, Color White, Headstrap Type Dual, Adjustable, Includes 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, Welding Web, Carbon Filter material, Standards NIOSH Approved, Respirator Shape Molded, Individually Packaged No, Fluid Resistant No, Package Quantity 10. For occupational use only

Reviews