PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Respirator, N95, Universal, PK50

3M| Zoro #: G0862784| Mfr #: 9105

$25.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Respirator Shape: Flat-FoldLatex Content: Latex FreeColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862784 Mfr #: 9105
Respirator Shape: Flat-FoldLatex Content: Latex Free
Color: WhiteFilter Class: N95
Face Seal: NoneHeadstrap Type: Dual, Non-Adjustable
Nose Clip: YesIncludes: Advanced Electrostatic Media
Standards: Niosh ApprovedExhalation Valve: No
Mask Size: UniversalNuisance Odor Removal: None
Item: Disposable RespiratorIndividually Packaged: No
Fluid Resistant: NoCountry of Origin (subject to change): United States

Description

Disposable Particulate Respirator, Filter Class N95, Exhalation Valve No, Face Seal None, Nose Clip Yes, Nuisance Odor Removal None, Mask Size Universal, Color White, Headstrap Type Dual, Non-Adjustable, Includes Advanced Electrostatic Media, Standards NIOSH Approved, Respirator Shape Flat-Fold, Individually Packaged No, Fluid Resistant No, Package Quantity 50. For occupational use only

Reviews