3M
Disposable Uncorded Ear Plugs, Bullet Shape, 33 dB, 200 Pairs, Yellow
- Zoro #: G2676834
- Mfr #: 312-1250
Hover or click to zoom Tap to zoom
Key Features
- Item: Ear Plugs
- Ear Plug Shape: Bullet
- Disposable/ Reusable: Disposable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: 33 dB
- Pairs Per Package: 200
- Insertion Method: Roll-Down
- Color: Yellow
$26.99
Pk of 200, $0.13/ea
Subtotal: $26.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Details
Item | Ear Plugs |
Ear Plug Shape | Bullet |
Disposable/ Reusable | Disposable |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 33 dB |
Pairs Per Package | 200 |
Insertion Method | Roll-Down |
Color | Yellow |
Metal Detectable | No |
Series | E-A-Rsoft Yellow Neons |
Standards | CSA Class AL |
Ear Plug Pair Pack Type | Paper Bag |
Ear Plug Packaging | Paper Wrapped Pair |
Ear Plug Material | Foam |
Ear Plug Color | Yellow |
Corded/Banded | Uncorded |
Pairs per Package | 200 |
Earplug Shape | Bullet |
Earplug Material | Foam |
Earplug Pair Pack Type | Plastic Bag |
Earplug Color | Yellow |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series E-A-Rsoft(TM) Yellow Neons(TM), Standards ANSI/ASA S12.71-2018, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Reviews of 3M #312-1250
Explore more
- 3M Disposable Ear Plugs 90580-00000T
- 3M E-A-R Push-Ins Earplugs 318-3000, Metal Detectable, Corded, Poly Bag, 200PK 7000127656
- 3M Reusable Corded Ear Plugs, Flanged Shape, 24, 80 Pairs, Orange 50051131275152
- 3M E-A-Rsoft SuperFit Earplugs, Corded, Poly Bag, RegularSize, 200PK 311-1254
- 3M Disposable Corded Ear Plugs, Bullet Shape, 32 dB, 200 Pairs 311-4109
- 3M Reusable Uncorded Ear Plugs, Cone Shape, 31 dB, Blue/Yellow 80529-18017
- 3M PELTOR Black TEP-200 Replacement Earbud, TEP-200E
- 3M 3Mâ„¢ E910L2 E-A-Rsoftâ„¢ Disposable Corded Earplugs, 200 Pairs, Large 10080529110340
- 3M PELTOR Probed Electronic Earplug 393-2030-50, SkullSc/Torq, 10PK 7100225703
- TASCO Reusable Banded Ear Plugs, Bell Shape, 22 dB, 1 Pairs, Dark Blue 100-02299
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lag 1 Pair Blk EP7-BK-LPR
- 3M Hearing Protection