Skip to Main Content
customer-service Help
3M

Disposable Uncorded Ear Plugs, Pod Shape, 28 dB, 200 Pairs

3M Disposable Uncorded Ear Plugs,  Pod Shape,  28 dB,  200 Pairs 318-1002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.13 ($0.30/unit)
  • Item: Ear Plugs
  • Ear Plug Shape: Pod
  • Disposable/ Reusable: Disposable
See full product details
Orders over $75 ship free.
Total: $60.13

3M #318-1002 Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Pod
  • Disposable/ Reusable: Disposable
  • Cord Options: Uncorded
  • Noise Reduction Rating NRR: 28 dB
  • Pairs Per Package: 200
  • Insertion Method: Push-In
  • Color: Blue/Yellow
  • Ear Plug Size: M
  • Metal Detectable: No
  • Series: E-A-R Push-Ins
  • Ear Plug Pair Pack Type: Plastic Bag
  • Corded/Banded: Uncorded
  • Ear Plug Packaging: Bulk Box, Wrapped Pairs
  • Ear Plug Material: Foam
  • Ear Plug Color: Yellow
  • Standards: CSA Class AL
  • Pairs per Package: 200
  • Earplug Shape: Pod
  • Earplug Packaging: Bulk Box
  • Earplug Size: M
  • Earplug Color: Yellow
  • Earplug Material: Foam
  • Earplug Pair Pack Type: Plastic Bag
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ear Plugs, Reusable, Uncorded, 200 Pairs per Package, Noise Reduction Rating NRR 28 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Pod, Ear Plug Color Yellow, Ear Plug Material Foam, Ear Plug Packaging Bulk Box, Standards ANSI S3.19-1974, Package Quantity 200

Reviews of 3M #318-1002