3M
Doodlebug Scrub Pad, 4.6 x 10, White, PK20
Mfr # 8440
Zoro # G8239107
product price: $66.29
/pk 20, $3.31/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- For Use With 3M™ 6472
- Type Pad
- Weight 3 lbs
- Size 10" x 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand 3M
- MFR # 8440
- Zoro # G8239107
- UPC # 50048011080036
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 10" x 4.63" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | White |
For Use With | 3M™ 6472 |
Type | Pad |
Weight | 3 lbs |
Features | Delicate Clean—Safely cleans ceramic tile, glass, some fiberglass and other delicate surfaces. |
Description
Clean and scrub easier with a DoodlebugTM. The pads are designed for use with 3MTM DoodlebugTM pad holders to reach floor areas not accessible to standard floor machines.
- • Open web construction pad resists clogging and can be washed and reused.
- • Pads are reversible and will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance.
- • Rectangular shape allows scrubbing in hard-to-reach places like corners and stairwells.
- • Fits 3M Doodlebug Pad Holder and 3M Doodlebug Handblock Pad Holder (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA111)
- SPILFYTER Sorbents, pH Neutral Fluids, White (670001)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- KRAFT TOOL Flat Wire Texture Broom, 60", 1/2" Spacing (CC199-1/2)
- 3M Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40 (8550)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- 3M Scouring Pad, 9 in x 6 in W x 1/4 in H, Fiber/Resin, Multipurpose, Green, 20 Pack (96)
- 3M Pad, Black, 10"L, PK10 (8550)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (907-ESF)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2.5" x 9.5", Yellow/Green, PK4 (650-12)
- CLOROXPRO SOS Commercial Solutions Soap Pads, PK180 (88320)