SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Double Bib Hood, L, White, Tyvec(R), PK3

3M| Zoro #: G1608914| Mfr #: BE-10L-3

$133.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Double Bib HoodMaterial: Tyvec(R) QC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608914 Mfr #: BE-10L-3
Color: WhiteItem: Double Bib Hood
Material: Tyvec(R) QCSuspension: Sewn In Elastic Headband
For Use With: Air-Mate(TM), Breathe Easy(TM) PAPR and BE Series Supplied AirStandards: Niosh Approved
Mask Size: LCountry of Origin (subject to change): United States

Description

Double Bib Hood, Mask Size L, White, Material Tyvec(R) QC, Suspension Sewn In Elastic Headband, For Use With Air-Mate(TM), Breathe Easy(TM) PAPR and BE Series Supplied Air, Standards NIOSH Approved, Package Quantity 3

Reviews