Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick

  • Zoro #: G4155907
  • Mfr #: 4008

$14.11

  • Tape Backing Material: Urethane Foam
  • Width: 1/2"
  • Shape: Continuous Roll
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #4008 Specifications

  • Zoro #: G4155907
  • Mfr #: 4008
Tape Backing Material: Urethane Foam Width: 1/2"
Shape: Continuous Roll Tape Length: 5 yd.
Tape Adhesive Strength: Not Rated Max. Tape Performance Temp.: 220 Degrees F
Color: Natural White Green Environmental Attribute: RoHS 2011/65/EU Compliant
Standards: Not Rated Tape Width: 1/2"
Thickness: 125 mil Tape Adhesive: Acrylic
Adhesive: Acrylic Liner Color: Green Plaid
Tape Shape: Continuous Roll Material: Urethane Foam
Item: Double Sided Foam Tape Tensile Strength: 25 lb./in.
Tape Thickness: 1/8" Series: KK511J
Min. Tape Performance Temp.: 50 Degrees F Performance Temp.: 50 Degrees to 220 Degrees F
Tape Core Diameter: 1-1/2" Tape Color: Tan
Duct Tape Adhesive: Acrylic Tape Tensile Strength: 85 lb./in.
Length: 5 yd. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3M 4008 Double Coated Urethane Foam Tape 0.5" x 5yd continuous roll, White, 1/8" thick with a Green Plaid Paper liner

 

  • Fills gaps, use for uneven, mismatched, textured, and rough surfaces.
  • Chemical and solvent resistant adhesive.
  • High temperature, 380°F short-term heat resistance.
  • Interior mounting; exterior mounting protected from the enviroment.
  • Permanent bonding tape.
  • High bond strength.
  • Open-cell structure.
, Tapecase product manufactured from 3M material

Reviews of 3M #4008