October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

3M 4926 VHB Tape 1" circle, Gray, 15 mil, 5PK

  • Zoro #: G0075148
  • Mfr #: 4926

$13.94 ($2.79/unit)

Details
  • Adhesive: Acrylic
  • Tape Adhesive Strength: 12 oz./in.
  • Standards: ASTM D897, UL746C
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

3M #4926 Specifications

  • Zoro #: G0075148
  • Mfr #: 4926
Adhesive: Acrylic Tape Adhesive Strength: 12 oz./in.
Standards: ASTM D897, UL746C Material: Conformable Foam
Item: Double Sided VHB Foam Tape Series: HOM
Duct Tape Adhesive: Acrylic Shape: Circle
Color: Gray Tape Length: 1"
Tape Core Diameter: 1" Tape Adhesive: Acrylic
Tape Color: Gray Green Environmental Attribute: RoHS 2011/65/EU Compliant
Tape Width: 1" Adhesion Strength: 12 oz./in.
Min. Tape Performance Temp.: Not Rated Tape Backing Material: Acrylic Foam
Thickness: 15 mil Tape Shape: Circle
Max. Tape Performance Temp.: 200 Degrees F Tape Thickness: 15.00 mil
Performance Temp.: Up to 200 Degrees F Tensile Strength: 95 lb./in.
Diameter: 1" Liner Color: White
Tape Tensile Strength: 95 lb./in. Country of Origin (subject to change): United States

Description

3M 4926 VHB Tape 1" diameter circle, Gray, 15 mil thick, 5 per pack

 

  • Permanent bonding with exceptional strength; used to replace rivets, spot welds, screws, and liquid adhesives.
  • Multi-purpose acrylic adhesive bonds to a wide variety of high and medium surface energy metals, plastics, and painted surfaces while also resisting plasticizers in vinyl substrates.
  • UV light, moisture, solvent, and chemical resistant. Seals and bonds even in extreme environments.
  • Resist hot, cold and cycling temperatures.
  • Allows for the use of thinner and lightweight materials.
  • Creates a smooth appearance, no holes to drill, no riveting, no liquid adhesives to cure, no weld distortion.
, Tapecase product manufactured from 3M material

Reviews of 3M #4926