3M

Double Coated Tape, Polyethylene, PK36


product price: $530.99
/pk 36, $14.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyethylene Film
  • Tape Adhesive Rubber
  • Tape Length 33 m
  • Tape Shape Continuous Roll
  • Tape Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tape Width 25 mm
Tape Length 33 m
Tape Core Diameter 1 in
Metric Width 25 mm
Imperial Tape Width 1 in
Imperial Tape Length 36 1/16 yd
Metric Tape Length 33 m

Description

Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polypropylene Film Splicing Tape, Tape Brand 3M(TM), Series 9579, Imperial Tape Length 36 1/16 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -125 Degrees F, Common Industry Assembly & Manufacturing, Indoor Only, Continuous Roll, Surface Compatibility Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.