Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Sided Tape, Urethane Foam, 3/4in

  • Zoro #: G2639716
  • Mfr #: 4008

$24.57

  • Tape Tensile Strength: 50 lb./in.
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Tape Length: 7 yd.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #4008 Specifications

  • Zoro #: G2639716
  • Mfr #: 4008
Tape Tensile Strength: 50 lb./in. Green Environmental Attribute: RoHS 2011/65/EU Compliant
Tape Length: 7 yd. Tape Color: Off-White
Performance Temp.: 0 Degrees to 220 Degrees F Duct Tape Adhesive: Acrylic
Tape Shape: Continuous Roll Min. Tape Performance Temp.: 0 Degrees F
Material: Urethane Foam Width: 3/4"
Tape Backing Material: Urethane Foam Tensile Strength: 160 lb./in.
Thickness: 125 mil Max. Tape Performance Temp.: 220 Degrees F
Item: Double Sided Foam Tape Liner Color: Green Plaid
Adhesive: Acrylic Tape Width: 3/4"
Shape: Continuous Roll Length: 21 ft.
Tape Adhesive: Acrylic Series: KK511J
Tape Thickness: 1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for 3M Double Sided Foam Tape. Width: 3/4", Material: Urethane Foam.

Reviews of 3M #4008