3M Clear Dust Goggle, Anti-Fog, Scratch-Resistant

3M| Zoro #: G0639274| Mfr #: 12305-00000-20

$13.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639274 Mfr #: 12305-00000-20
Includes: Elastic StrapLens Coating: Anti-Fog, Scratch-Resistant
Standards: ANSI Z87.1-2003, CSA Z94.3-2007UV Protection: 99.90%
Frame Material: HSE Plastics andGlassLens Color: Clear
Lens Material: PolycarbonateFoam Lined: Yes
Item: Dust GoggleEyewear Size: Universal
Primary Lens Color: ClearFrame Color: Black
Eyewear Frame Design: WraparoundStrap Material: Elastic
X-Ray Detectable: YesLens Coating: Anti-Fog, Scratch-Resistant
Strap Material: ElasticStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Country of Origin (subject to change): United States

Product Description

Dust Goggle, Yes Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material HSE Plastics andGlass, UV Protection 99.9 Percent, X-Ray Detectable Yes, Includes Elastic Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Safety Glasses Size Universal, Foam Lined Yes. For occupational use only

Product Reviews

Save 15%. Sign up for Z-mail.