Dusting Cloth, PK4

3M| Zoro #: G0843911| Mfr #: DOODLEDUSTER CLOTH

$282.71 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: White
Item: Microfiber Cloth
Material: microfiber
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0843911 Mfr #: DOODLEDUSTER CLOTH
Size: 7" x 13-4/5"Material: microfiber
Item: Microfiber ClothColor: White
Country of Origin (subject to change): United States

Product Description

Dust Cloth, Color White, Size 7 In. x 13-4/5 In., Material Microfiber, Package Quantity 4

Product Reviews