Ear Muff, 21dB, Behind-the-Head, Bk/Beige

3M| Zoro #: G1691496| Mfr #: H6B/V

$13.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Black/Beige
Noise Reduction Rating NRR: 21db
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691496 Mfr #: H6B/V
Standards: ANSI S3.19-1974Color: Black/Beige
Noise Reduction Rating NRR: 21dbDielectric: No
Earmuff Style: Behind-the-NeckCountry of Origin (subject to change): United States

Description

Ear Muff, Noise Reduction Rating NRR 21dB, Earmuff Style Behind-the-Neck, Black/Beige, Dielectric No, Standards ANSI S3.19-1974. For occupational use only

Reviews