Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ear Muff, 20/22dB, Multi-Posn, Bk/Maroon

3M| Zoro #: G2043176| Mfr #: 330-3001

$15.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dielectric: Yes
Item: Ear Muffs
Earmuff Style: Multi-Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043176 Mfr #: 330-3001
Dielectric: YesItem: Ear Muffs
Earmuff Style: Multi-PositionNoise Reduction Rating NRR: 22dB
Color: Black/MaroonStandards: ANSI S3.19-1974
Country of Origin (subject to change): United States

Description

Ear Muff, Noise Reduction Rating NRR 20/22dB, Earmuff Style Multi-Position, Black/Maroon, Dielectric Yes, Standards ANSI S3.19-1974. For occupational use only

Reviews