Ear Muff, 25dB, Multi-Position, Bk/Maroon

3M| Zoro #: G2134991| Mfr #: 330-3002

$19.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI S3.19-1974
Color: Black/Maroon
Noise Reduction Rating NRR: 25dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134991 Mfr #: 330-3002
Standards: ANSI S3.19-1974Color: Black/Maroon
Noise Reduction Rating NRR: 25dBDielectric: Yes
Earmuff Style: Multi-PositionCountry of Origin (subject to change): United States

Description

Ear Muff, Noise Reduction Rating NRR 25dB, Earmuff Style Multi-Position, Black/Maroon, Dielectric Yes, Standards ANSI S3.19-1974. For occupational use only

Reviews