Reusable Ear Plugs, Reusable, Corded, 25dB, Universal

3M| Zoro #: G1840605| Mfr #: 340-4004

$1.28 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840605 Mfr #: 340-4004
Ear Plug Size: UniversalItem: Ear Plugs
Standards: ANSI S3.19-1974, CSA Class ALSeries: E-A-R UltraFit
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating (NRR): 25dBEar Plug Color: Yellow
Pairs Per Package: 1Cord/Band Color: Blue
Ear Plug Material: Rubber VinylEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: FlangedDisposable/ Reusable: Reusable
Metal Detectable: NoCord/Band Material: Vinyl
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Reusable, Corded, 1 Pairs Per Package, Noise Reduction Rating NRR 25dB, Metal Detectable No, Ear Plug Size Universal, Shape Flanged, Plug Color Yellow, Plug Material Elastomeric Polymer, Cord Color Blue, Cord Material Vinyl, Packaging Poly Bag, Standards ANSI S3.19-1974, CSA Class AL, 1 Pair. For occupational use only

Product Reviews