Reusable Ear Plugs, 25dB, Cordless, Univ, PR

3M| Zoro #: G0755492| Mfr #: 340-4001

$1.20 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755492 Mfr #: 340-4001
Ear Plug Size: UniversalItem: Ear Plugs
Standards: ANSI S3.19-1974, CSA Class ALSeries: E-A-R UltraFit
Item: Ear PlugsCorded/Banded: Without Cord
Noise Reduction Rating (NRR): 25dBEar Plug Color: Yellow
Pairs Per Package: 1Ear Plug Material: Rubber Vinyl
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Flanged
Disposable/ Reusable: ReusableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Reusable, Without Cord, 1 Pairs Per Package, Noise Reduction Rating NRR 25dB, Metal Detectable No, Ear Plug Size Universal, Shape Flanged, Plug Color Yellow, Plug Material Elastomeric Polymer, Packaging Poly Bag, Standards ANSI S3.19-1974, CSA Class AL, 1 Pair. For occupational use only

Product Reviews