20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ear Plugs, 26dB, Corded, Univ, PK50

3M| Zoro #: G2253501| Mfr #: 340-6002

$110.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253501 Mfr #: 340-6002
Ear Plug Size: UniversalMetal Detectable: No
Item: Ear PlugsStandards: ANSI S3.19-1974, CSA Class AL, CSA Z94.2
Disposable/ Reusable: ReusablePairs Per Package: 50
Noise Reduction Rating NRR: 26dBSeries: E-A-R UltraFit Plus
Ear Plug Color: YellowCord/Band Material: Vinyl
Corded/Banded: CordedCord/Band Color: Assorted
Ear Plug Material: Rubber VinylEar Plug Packaging: Carrying Case
Ear Plug Shape: FlangedCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from 3M can help protect your ears from outside noise. With 50 pairs per package, these reusable earplugs are available in one size fits all. This product is a part of the E-A-R UltraFit Plus series. Standards include: ANSI S3.19-1974, CSA Class AL, CSA Z94.2.

Product Reviews