Ear Plugs, 28dB, Corded, Sml, PK200

3M| Zoro #: G0545596| Mfr #: 312-1222

$53.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545596 Mfr #: 312-1222
Metal Detectable: NoItem: Ear Plugs
Standards: ANSI S3.19-1974Item: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating (NRR): 28dB
Ear Plug Color: YellowPairs Per Package: 200
Ear Plug Size: SDisposable/ Reusable: Disposable
Series: E-A-R E-Z-FitCord/Band Material: Vinyl
Cord/Band Color: BlueEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Bell
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Corded, 200 Pairs Per Package, Noise Reduction Rating NRR 28dB, Metal Detectable No, Ear Plug Size S, Shape Bell, Plug Color Yellow, Plug Material Polyurethane Foam, Cord Color Blue, Cord Material Vinyl, Packaging Poly Bag, Standards ANSI S3.19-1974, Package Quantity 200. For occupational use only

Product Reviews